£164.00
Ex VAT
£196.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Engineered for exceptional performance and versatility, these taps are fully coated, ensuring superior durability. This enables high-performance tapping across a diverse range of materials. Whether you're working with metals, plastics, or composites, these taps provide reliable and precise results. The unique design allows for seamless transitions between different material groups, making them the ideal choice for a variety of projects.
Features and Benefits
• The Spiral Point Tap Set M3-M10 streamlines your workflow by offering a single, versatile tool for tapping holes in different materials
• With its durable coating and advanced design, these taps ensure reliable and consistent performance, reducing the need for frequent replacements and maintenance
• Achieve precise and accurate results with these high-quality taps. Their design and coating enhance cutting precision, ensuring that the tapped holes meet the desired specifications every time.
Typical Applications
• Automotive Industry
• Metalworking
• Aerospace
Attribute | Value |
---|---|
Brand | DC Swiss |
ECLASS Code | 21010210 |
Individual or Set | Set |
MFR Part No. | Q320VS-4 M10 6H |
Overall Length | 100mm |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112806 |