SKU:
GUR1859404A
MPN:
94034 000.000
£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Series 94034 HSS-E Spiral Point Metric Coarse Power Tap Sets
M3-M10
ISO 529
6 Pieces
Set Contains :-
• Series 4034 Spiral Point Power Taps - M3,M4,M5,M6,M8,M10
• Tolerance - ISO 2/6H
• For through holes
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Set |
Material | Cobalt High Speed Steel |
MFR Part No. | 94034 000.000 |
Tap Type | Spiral Point |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112806 |