SKU:
GUR1859405A
MPN:
94035 000.000
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Series 94035 HSS-E Straight Flute Metric Coarse Power Tap Sets
M3-M10
ISO 529
6 Pieces
Set Contains :-
• Series 4035 Straight Flute Power Taps - M3,M4,M5,M6,M8,M10
• Tolerance - ISO 2/6H
• For through and blind holes
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Set |
Material | Cobalt High Speed Steel |
MFR Part No. | 94035 000.000 |
Tap Type | Straight Flute |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112806 |