noscriptIndexa Replacement Vice Jaws, For Use With IND4450640K, Steel, 150mm x 200mm 4450520K | Cromwell Tools

Indexa

Replacement Vice Jaws, For Use With IND4450640K, Steel, 150mm x 200mm

SKU:

IND4450520K

MPN:

4450520K

£36.79

Ex VAT

£44.15

Inc VAT

IN STOCK (16)

    Product Details

    Replacement Jaws (Pairs) for Indexa Modular Precision Machine Vices


    (picture for illustration only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140226227

    ECLASS Code

    21020601

    Jaw Height

    50mm

    Jaw Width

    150mm

    UNSPSC Code

    27112102