noscriptChester Heavy-Duty Pedestal Stand to Suit 12in Grinder GRI-STAND-L1 | Cromwell Tools

Chester

Heavy-Duty Pedestal Stand to Suit 12in Grinder

SKU:

CHT2616228K

MPN:

GRI-STAND-L1

£296.99

Ex VAT

£356.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These heavy-duty pedestal stands were specially designed to elevate bench grinders into a pedestal grinder for enhanced stability and versatility. Crafted with robust construction, these stands are built to withstand the toughest grinding tasks, making them an ideal choice for various applications.


    Features and Benefits
    • Each pedestal stand features heavy-duty construction, ensuring stability and durability during operation
    • Elevate grinders to a comfortable working height reducing strain and enhancing precision during grinding tasks


    Need support to find the right solution contact our Technical Product Support Team


    Product Specification
    Attribute
    Value

    Brand

    Chester

    For Use With

    Bench Grinders

    MFR Part No.

    GRI-STAND-L1

    Product Type

    Pedestal Stand

    UNSPSC Code

    27112800

    Weight

    47000g