SKU:
JWA4527733P
MPN:
TP05204X
£66.49
Ex VAT
£79.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Machine mounting material anti-vibration pads available in a range of sizes.
Features and Benefits
• Versatile machine mounting material damping pads which are compatible with all types of machine base including individual feet, cast skirts or flat base
• Manufactured from graded cork particles and a synthetic rubber, TICO® has a high coefficient of friction and resists most oils, spirits and cutting fluids
• Easy and quick to cut and install
• Available in 4 sizes all with a thickness of 12.5mm.
Typical applications
• General-purpose plant and machinery
• Machinery with high centre of gravity or internal out-of-balance forces e.g. lathe, pillar drill, shaper, saw; machinery with vertical shock load e.g. power press, slotting machine, guillotine, crusher etc
Attribute | Value |
---|---|
Brand | James Walker |
Length | 1200mm |
Material | Acrylonitrile Cork Polychloroprene |
Product Type | Machine Mounting Materials |
UNSPSC Code | 27112800 |