£1044.99
Ex VAT
£1253.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Upgrade the safety and cleanliness of your grinding operations with these pedestal stands each equipped with dust extraction. These innovative stands are designed to work seamlessly with bench grinders, providing an effective solution for dust and debris control.
Features and Benefits
• Equipped with a robust dust extraction system specifically designed to efficiently capture and contain dust and debris generated during grinding
• Available in both 240V and 415V versions, suited for all workplace requirements
• By reducing airborne dust and particles, this stand significantly improves safety by minimizing the risk of respiratory issues and visibility problems caused by dust dispersion
• Designed for easy setup and compatibility with most bench grinders, making it a hassle-free addition to any workshop
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
For Use With | Bench Grinders |
Length | 830mm |
MFR Part No. | DUST-01A |
Product Type | Pedestal Stand |
UNSPSC Code | 27112800 |
Weight | 45000g |