noscriptTico TP010169, Machine Mounting Material, Anti-Vibration Pads, 6mm, 1.2m x 600mm, 1 TP-010169 | Cromwell Tools

Tico

TP010169, Machine Mounting Material, Anti-Vibration Pads, 6mm, 1.2m x 600mm, 1

SKU:

TCO4527830N

MPN:

TP-010169

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    TICO S/PA anti vibration material is a high performance machinery mounting pad. It matches today's fast changing manufacturing environment, where ease of machine mounting and flexibility of plant layout are prime factors.


    Key Features:


    • Reduces noise and vibration
    • Maximum recommended load bearing capacity of 0.5 MN/m2 (approx. 50 tonnes per square metre)
    • Resistant to a wide range of fluid media
    • Operating temperature range of -40˚C to 100˚C.
    • Can be adhered to floor - No bolting required.
    • Easy to cut and simple to install.


    Suitable for the majority of applications where ease of installation and flexibility of plant layout are prime factors on installations. This pad is compatible with all types of machine base.


    S/PA is a tough and resilient bonded cellular material. It is made from a blend of selected cork particles and polychloroprene /acrylonitrile elastomers. It is resistant to water, most oils, spirits and cutting fluids. The anti vibration pad material has a high co-efficient of friction and does not need a textured surface for efficient operation.


    The material is usually fixed to the floor and the machine with TICO Contact Adhesive S, but machines with a high centre of gravity (for example) may be bolted using nuts and studs. In this instance TICO Washers and Collars must be employed to stop transfer of vibration through bolts.


    Product Specification
    Attribute
    Value

    Brand

    Tico

    MFR Part No.

    TP010169

    Product Type

    Machine Mounting Materials

    UNSPSC Code

    27112800