SKU:
ECL4003630C
MPN:
ERSP1530
£649.00
Ex VAT
£778.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Rectangular Magnetic Chucks - Standard Pole
Standard range chucks are designed to give high performance combined with competitive pricing. Using high energy rare earth neodymium magnets they give an evenly distributed clamping force. Trouble-free operation is assured with a rugged but accurate build. Each standard magnetic chuck features: brass and steel top plates, removable hexagon key handles that ensure ease of operation through a 180° arc (replacement handles are available on request). All chucks are supplied with side and end stops. All chucks are supplied with clamps and a one year warranty on parts and labour.
Rectangular Magnetic Chucks - Standard Pole
Pole spacing = 4mm steel/2mm brass. Force = 80N/cm2.
These chucks are primarily designed for grinding operations.
They will effectively clamp all workpiece thicknesses down to 3mm.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Dimensions | 150mm x 300mm |
EAN | 5012095057925 |
ECLASS Code | 21049090 |
Height | 50mm |
Length | 300mm |
Material | Brass Steel |
MFR Part No. | ERSP1530 |
Pole Format | Standard |
Type | Rectangular Chucks |
UNSPSC Code | 27112109 |
Weight | 18.5kg |
Width | 150mm |