£2.39
Ex VAT
£2.87
Inc VAT
14 Variations Available
Product Details
Product Specification
Designed for fast and efficient drilling in brickwork, concrete and breeze block. Drills up to 60% faster than competitive drill bits and still with the same high durability. Unique, pressed carbide tips for aggressive cutting.
• Drill speed up to 60percent faster than competitive drill bits whilst maintaining the same high durability.
• Single flute design.
• Pressed diamond-ground carbide tip.
• Unique carbide tip design.
• Chrome vanadium body.
• High durability.
Attribute | Value |
---|---|
Brand | Joran |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 7mm |
EAN | 5709131055891 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 110mm |
MFR Part No. | 10501830 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |