£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
SDS-Plus Adaptor with drill chuck from Bosch. Long-lasting, ultra-durable and highly effective.
Features and Benefits
1.5-13mm keyed chuck
½" x 20 UNF fitment
Enables the use of standard non-impact drills in an SDS drill
Supplied with chuck key
Made in Germany
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 1.5-13mm |
EAN | 3165140101813 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
MFR Part No. | 2607000982 |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |