Bosch

2607010538, Masonry Drill Bit, 1.5-6.5mm, No Spin Shank

SKU:

BCH2801465S

MPN:

2607010538

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (1)

    Product Details

    The Bosch® RobustLine Metal Drill Set includes 13 high-precision drill bits, offering an increased drilling rate when compared to standard-ground drill bits. Each drill bit has a 135° point.


    Features and Benefits
    • 13 piece set ensures you have the right bit to hand no matter the application
    • Speed and accuracy combine for an efficient and reliable tool
    • Offers a 40% quicker drilling rate for efficient working
    • Supplied in a robust plastic carry case for ease of transportation


    Contents
    • 1 x 1.5mm
    • 1 x 2mm
    • 1 x 2.5mm
    • 1 x 3mm
    • 1 x 3.2mm
    • 1 x 3.5mm
    • 1 x 4mm
    • 1 x 4.5mm
    • 1 x 4.8mm
    • 1 x 5mm
    • 1 x 5.5mm
    • 1 x 6mm
    • 1 x 6.5mm


    Typical Applications
    • Suited for drilling metals including steel, tin, and iron


    Standards
    • DIN 338


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Contents

    1 x 1.5mm 1 x 2.5mm 1 x 2mm 1 x 3.2mm 1 x 3.5mm 1 x 3mm 1 x 4.5mm 1 x 4.8mm 1 x 4mm 1 x 5.5mm 1 x 5mm 1 x 6.5mm 1 x 6mm

    Drill Bit Type

    Masonry Drill Bit Set

    Drill Diameter

    1.5-6.5mm

    Drill Size Included

    1 x 1.5mm 1 x 2.5mm 1 x 2mm 1 x 3.2mm 1 x 3.5mm 1 x 3mm 1 x 4.5mm 1 x 4.8mm 1 x 4mm 1 x 5.5mm 1 x 5mm 1 x 6.5mm 1 x 6mm

    EAN

    3165140446228

    ECLASS Code

    21010101

    Individual or Set

    Set

    MFR Part No.

    2607010538

    Pack Quantity

    1

    Shank Type

    No Spin

    Size Increment

    0.5

    Standards Met

    DIN 338

    UNSPSC Code

    27112703

    Working Length

    18, 24, 30, 33, 36, 39, 43, 47, 52, 52, 57, 57, 63mm