£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
15 piece mixed drilling set from the Bosch Pro accessories range. Suitable for metal, wood and masonry. Neatly packaged into a durable plastic case for easy transportation and safe storage.
Contents include:
1x 3mm diameter bit for wood
1x 4mm diameter bit for wood
1x 5mm diameter bit for wood
1x 6mm diameter bit for wood
1x 8mm diameter bit for wood
1x 3mm diameter HSS-R bit for metal
1x 4mm diameter HSS-R bit for metal
1x 5mm diameter HSS-R bit for metal
1x 6mm diameter HSS-R bit for metal
1x 8mm diameter HSS-R bit for metal
1x 3mm diameter impact bit for masonry
1x 4mm diameter impact bit for masonry
1x 5mm diameter impact bit for masonry
1x 6mm diameter impact bit for masonry
1x 8mm diameter impact bit for masonry
Attribute | Value |
---|---|
Brand | Bosch |
Case Type | Plastic Case |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 3-8mm |
Drill Size Included | 3-8mm |
EAN | 3165140557399 |
ECLASS Code | 21010101 |
Individual or Set | Set |
Length | 120mm |
MFR Part No. | 2607017038 |
Pack Quantity | 15 |
Range | 3-8mm |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 120mm |