Bosch

2607017328, Drill Bit Set, 2.5-6mm, Straight, 35 Pack

SKU:

BCH2809863N

MPN:

2607017328

£53.49

Ex VAT

£64.19

Inc VAT

IN STOCK (1)

    Product Details

    This handy set comes in a hard plastic case. Made from HSS-G quality steel. 35-piece drill and screwdriver bit set with quick-change universal holder as well as magnetic universal holder.


    Contains:



    • Drills Bits - 2.5mm, 3mm, 3.5mm, 4mm, 5mm, 6mm

    • Nutsetters - 8mm, 10mm, 13mm

    • 25mm Philips Bits - PH1, PH2, PH3

    • 25mm Pozidrive Bits - PZ1, PZ2, PZ3

    • 25mm Slotted bits - S3, S4, S5, S6

    • 25mm HEX Bits - 3mm, 4mm, 5mm, 6mm

    • 25mm Torx Bits - 10, 15, 20, 20, 25, 27, 30, 40

    • 60mm Double Ended Bits - PH2/PZ2, T20/T25

    • Magnetic Bit Holder

    • Quick Release Bit Holder


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Case Type

    Plastic

    Contents

    25mm HEX Bits - 3mm, 4mm, 5mm, 6mm 25mm Philips Bits - PH1, PH2, PH3 25mm Pozidrive Bits - PZ1, PZ2, PZ3 25mm Slotted bits - S3, S4, S5, S6 25mm Torx Bits - 10, 15, 20, 20, 25, 27, 30, 40 60mm Double Ended Bits - PH2/PZ2, T20/T25 Drills Bits - 2.5mm, 3mm, 3.5mm, 4mm, 5mm, 6mm Magnetic Bit Holder Nutsetters - 8mm, 10mm, 13mm Quick Release Bit Holder

    Drill Bit Type

    Drill Bit Set

    Drill Diameter

    2.5-6mm

    Drill Size Included

    2.5mm 3.0mm 3.5mm 4.0mm 5.0mm 6.0mm

    EAN

    3165140771498

    ECLASS Code

    21010101

    Individual or Set

    Set

    MFR Part No.

    2607017328

    Pack Quantity

    35

    Shank Type

    Straight

    Size Increment

    0.5

    UNSPSC Code

    27112703