£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
A range of accessories in a sturdy and durable case. Contents: Drill bits: HSS-TiN, 1.5-6.5mm. TC-masonry, 4-10mm. Wood, 4-10mm. Flat wood bits: Titanium, 16 & 22mm. 25mm Screwdriver bits: Titanium, Philips No.1, 2 x No.2, No.3. Pozidriv No.1, 2 x No.2, No.3. Slotted 4, 6, 7mm. Torx: TX15, 20 & 25. Hexagon: 3-6mm Sockets. 7,8 & 10mm Diameter gauge, stanley knife, universal holder, magnetic countersink and socket adaptor.
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bit Set |
EAN | 3165140379502 |
ECLASS Code | 21010101 |
Individual or Set | Set |
Pack Quantity | 50 |
UNSPSC Code | 27112703 |