£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Set of 8 high quality SDS+ drill bits, all 160mm in length and stored in a robust tough box.
Attribute | Value |
---|---|
Brand | Bosch |
Case Type | Plastic Case |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 5-10mm |
Drill Size Included | 5-10mm |
EAN | 3165140509558 |
ECLASS Code | 21010101 |
Individual or Set | Set |
Length | 160mm |
MFR Part No. | 2607019904 |
Pack Quantity | 3 |
Range | 5-10mm |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |