£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
A 10 Piece Robust Line Metal Drill Bit Set manufactured from High Speed Steel Cobalt to DIN 338, 135°. In diameters 1.0 - 2.0 - 3.0 - 4.0 - 5.0 - 6.0 - 7.0 - 8.0 - 9.0 - 10.0mm.
Attribute | Value |
---|---|
Brand | Bosch |
Case Type | Plastic |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 1-10mm |
EAN | 3165140517058 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 2607019925 |
Pack Quantity | 10 |
Shank Type | Straight |
Size Increment | 1 |
UNSPSC Code | 27112703 |