£5.19
Ex VAT
£6.23
Inc VAT
17 Variations Available
Product Details
Product Specification
This range of Bosch HSS drill bits have a reduced shank. Suitable for drilling clearance and pilot holes in alloyed and non-alloyed steel, non-ferrous metals, cast steel, cast iron and plastics.
Key Features of this Bosch Reduced Shank Drill Bit:
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Drill Bits |
Drill Diameter | 10.5mm |
EAN | 3165140908085 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 133mm |
MFR Part No. | 2608577299 |
Pack Quantity | 1 |
Shank Type | Reduced |
Standards Met | DIN 338 |
UNSPSC Code | 27112703 |
Working Length | 87mm |