Bosch

2608577312, Drill Bit, 17mm x 184mm, Reduced Shank

SKU:

BCH2806284C

MPN:

2608577312

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (9)

    Product Details

    This range of Bosch HSS drill bits have a reduced shank. Suitable for drilling clearance and pilot holes in alloyed and non-alloyed steel, non-ferrous metals, cast steel, cast iron and plastics.


    Key Features of this Bosch Reduced Shank Drill Bit:



    • PointTeQ tip design remains sharp and ensures continuous durability for fast drilling in metal

    • Increased drilling rate generates less heat and wear

    • Self-centering tip prevents wandering for quick and easy drilling starts

    • High elasticity for low risk of breakage

    • Black-oxide coated flute provides fast chip removal

    • Manufactured to DIN 338, Type N (flute angle), 135° tip


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Drill Bit Type

    Drill Bits

    Drill Diameter

    17mm

    EAN

    3165140908214

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Length

    184mm

    MFR Part No.

    2608577312

    Pack Quantity

    1

    Shank Type

    Reduced

    Standards Met

    DIN 338

    UNSPSC Code

    27112703

    Working Length

    125mm