Bosch

2608577318 PointTeq 3/32" HSS Twist Drill Bit, PK-10

SKU:

BCH2806342P

MPN:

2608577318

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (1)

    Product Details

    HSS Twist Drill Bit PointTeQ enables fast drilling in metal due to PointTeQ tip design:



    • Self-centering tip prevents wandering, making quick and easy drilling starts possible

    • Increased drilling rate generates less heat and wear

    • PointTeQ tip design remains sharp and ensures continuous durability


    The HSS Twist Drill Bit PointTeQ enables fast drilling in metal due to its PointTeQ tip design. Quick and easy drilling starts are possible as the self-centering tip prevents wandering. Because of its increased drilling rate, less heat and wear are generated. The PointTeQ tip design remains sharp and ensures continuous durability. This bit is suitable for drilling clearance and pilot holes in alloyed and non-alloyed steel, non-ferrous metals, cast steel, cast iron and plastics. It has a cylindrical shank system (shank equal to drill bit diameter) and is intended for use in drill stands and drill drivers.


    There is a low risk of breakage, especially for drill bits below 6 mm in diameter as the bit is manufactured to have a highly elastic body. Its black-oxide coated flute provides fast chip removal. The HSS Twist Drill Bit PointTeQ is manufactured to DIN 338. The drill bit is Type N (flute angle) with a tip of 135 degrees.


    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Drill Bit Type

    Drill Bits

    Drill Diameter

    3/32in.

    EAN

    3165140908276

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Length

    58mm

    MFR Part No.

    2608577318

    Pack Quantity

    10

    Shank Type

    Straight

    Standards Met

    DIN 338

    UNSPSC Code

    27112703

    Working Length

    33mm