£2.19
Ex VAT
£2.63
Inc VAT
3 Variations Available
Product Details
Product Specification
HSS Twist Drill Bit Cobalt provides long-lasting performance when drilling stainless steel.
• Cobalt alloy and fully ground HSS provide wear resistance and heat protection.
• Two cutters and two flutes remove chips quickly to make the bits last even longer.
• Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8.
• This drill bit works with alloyed and non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels.
Attribute | Value |
---|---|
Brand | Bosch |
Coolant Delivery | External |
Drill Bit Type | Drill Bits |
Drill Diameter | 3mm |
EAN | 3165140520775 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 61mm |
MFR Part No. | 2608585842 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 33mm |