Bosch

2608585855, Drill Bit Set, 6mm x 93mm, Straight

SKU:

BCH2801532P

MPN:

2608585855

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (6)

    Product Details

    HSS Twist Drill Bit Cobalt provides long-lasting performance when drilling stainless steel.


    • Cobalt alloy and fully ground HSS provide wear resistance and heat protection.


    • Two cutters and two flutes remove chips quickly to make the bits last even longer.


    • Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8.


    • This drill bit works with alloyed and non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels.


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Coolant Delivery

    External

    Drill Bit Type

    Drill Bit Set

    Drill Diameter

    6mm

    EAN

    3165140520904

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Length

    93mm

    MFR Part No.

    2608585855

    Pack Quantity

    1

    Shank Type

    Straight

    UNSPSC Code

    27112703

    Working Length

    57mm