£7.19
Ex VAT
£8.63
Inc VAT
5 Variations Available
Product Details
Product Specification
CYL-9 Ceramic Tile Drill Bit is the standard choice when drilling in tiles. Long-lasting and efficient, these drill bits are perfect for dry drilling and low-impact drilling.
Features and Benefits
• Dry drilling without lubrication for convenient use.
• Simple flute-less design is especially suitable for drilling through tiles
• Drill without impact at low speeds.
• Compatible with corded or cordless non-impact drills with a cylindrical shank system.
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 7mm |
EAN | 3165140599245 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 80mm |
MFR Part No. | 2608587163 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |