£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
HSS Twist Drill Bit offers solid drilling for standard usage with metal
• 135-degree self-centring split-point tip combines active cutting and perfect centring without wandering.
• Precision-ground bit made of HSS enables fast results.
• No need to pre-punch or pilot drill up to 10 mm-diameter.
• This bit is designed for drilling holes in alloyed and non-alloyed steel, cast steel, cast iron, sintered iron, malleable cast iron, non-ferrous metals and hard plastics.
Attribute | Value |
---|---|
Brand | Bosch |
Coolant Delivery | External |
Drill Bit Type | Drill Bit Set |
Drill Diameter | 5mm |
EAN | 3165140290623 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 86mm |
MFR Part No. | 2608595062 |
Pack Quantity | 10 |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 52mm |