£2.79
Ex VAT
£3.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Masonry & Concrete Drill Bits.
CYL-9 MultiConstruction Drill Bit delivers stable drilling in all kinds of materials. Suitable for practically all materials in interior fitting work e.g. concrete, masonry, brick, light building materials, multi-layer materials, ceramics , tiles, wood, plastic, thin sheet metal and aluminium.
• Centring tip provides a steady drilling start and good guidance universally.
• Diameter-optimised AWB brazing and hardening technology increases robustness and reduces vibration during use.
• Diamond-ground cutting edges and a special ground tip, making it perfect for multipurpose drilling.
• 4-flute dura design with a reinforced core section delivers better wear resistance and stability when drilling in concrete.
• As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings.
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 3mm |
EAN | 3165140328753 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 75mm |
MFR Part No. | 2608595359 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 40mm |