Bosch

2608597663, Masonry Drill Bit, 8mm x 120mm, Straight

SKU:

BCH2802719J

MPN:

2608597663

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (11)

    Product Details

    CYL-3 Drill Bit provides lasting performance when drilling in concrete.


    • Compatible with Straight shank systems for all corded or cordless impact drills.


    • High wear resistance from a durable carbide blend developed and manufactured by Bosch.


    • Effective 2-flute U-shape design provides good dust removal, reducing friction and extending lifetime.


    • Lasting performance when drilling holes for fixings in abrasive materials such as concrete and natural stones.


    • As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings.


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Drill Bit Type

    Masonry Drill Bits

    Drill Diameter

    8mm

    EAN

    3165140186759

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Length

    120mm

    MFR Part No.

    2608597663

    Pack Quantity

    1

    Shank Type

    Straight

    UNSPSC Code

    27112703

    Working Length

    80mm