£35.49
Ex VAT
£42.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Bosch SDS MAX masonry drill bits with Quadro-X drilling head with four cutter geometry for the toughest applications.
Features and Benefits
• 4-cutter, vacuum brazing and hardening.
• Long lifetime/No jamming in rebar.
• Highly durable carbide.
• Good lifetime/wear resistance.
• Suitable for concrete and reinforced concrete and masonry.
• Can be used in all rotary hammers with SDS-max holder
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 18mm |
EAN | 3165140564137 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 340mm |
MFR Part No. | 2608685862 |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112703 |
Working Length | 200mm |