£6.49
Ex VAT
£7.79
Inc VAT
53 Variations Available
Product Details
Product Specification
SDS-plus-5X drill bits are specially designed with a centring tip for active and accurate centring in concrete. They have a 4-cutter geometry that prevents jamming in rebar and the drill bit tip does not break off. They have a 4-flute design for fast dust removal giving higher drilling speeds and longer life.
• Centring tip for active and accurate centring in concrete.
• The asymmetrical drilling head design is unique, ensuring outstanding dust removal and reduced wear.
• 4-cutter geometry prevents jamming in rebar.
• The drill bit tip does not break off. • 4-flute design gives fast dust removal for higher drilling speed and less wear.
• Suitable for masonry, concrete and reinforced concrete.
• Appropriate for all rotary hammers with SDS-plus holder.
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Drill Bits |
Drill Diameter | 5mm |
EAN | 6949509227485 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 260mm |
MFR Part No. | 2608836606 |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
Standards Met | DIN 338 |
UNSPSC Code | 27112703 |
Working Length | 200mm |