£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
These durable, high-performing drill bits feature an advanced 4-cutter design which is consistently effective when drilling through concrete and reinforced concrete. It remains strong even when striking steel, ensuring maximum efficiency. It's consistent high performance and reliability make it an essential accessory for SDS max rotary hammer drills.
Features and Benefits
• Lasts up to three times longer than regular hammer drill bits
• Bosch Carbide Technology ensures excellent durability
• Consistently high performing
Typical Applications
• Ideal for drilling holes in reinforced concrete
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Rotary Hammer Drill Bit |
Drill Diameter | 12mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 340mm |
MFR Part No. | 2608900201 |
Shank Type | SDS-Max |
UNSPSC Code | 27112703 |
Working Length | 200mm |