£3.79
Ex VAT
£4.55
Inc VAT
9 Variations Available
Product Details
Product Specification
These drill bits feature the most advanced designs for spade bits, making them easy to use and highly practical. The threaded tip draws the spade bit into wood with minimal effort needed from the user, making it easy to use even in difficult spaces. The drill bits are ideal for use with softwoods, chipboard or particleboard, offering convenience for tradesmen when drilling through holes or blind holes for cabling and dowels.
Features and Benefits
• Up to three times faster than a standard drill bit
• Easy, fast drilling
• Hex shank for maximum power transfer
Typical Applications
• Ideal for drilling holes in softwoods
• Chipboard
• Particleboard
• Holes for cabling dowel installation on railings
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Spade Drill Bit |
Drill Diameter | 10mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 152mm |
MFR Part No. | 2608900311 |
Shank Type | Hex |
UNSPSC Code | 27112703 |