£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
This range of highly versatile drill bits uses sharp tips and high-quality, geometric design to accurately drill into tough materials such as tile, granite, concrete, metal, brick and wood. The bit is made from optimised carbide, providing excellent stability and durability. The bit is a cylindrical shank compatible with three-jaw drill chucks.
Features and Benefits
• Up to 5 times more precise than a standard drill bit
• Consistent, accurate drilling in a variety of materials
• Cylindrical shank compatible with three-jaw drill chucks
• Durable and stable, with centring geometry eliminating skidding
• Supplied in a plastic case for easy storage and organisation
Contents
• BCH2800646H - 1 x 5.5mm, 1 x 6mm, 1 x 7mm, 1 x 8mm
• BCH2800648H - 1 x 5mm, 1 x 5.5mm, 2 x 6mm, 1 x 7mm, 1 x 8mm, 1 x 10mm
• BCH2800650H - 1 x 5.5mm, 1 x 6mm, 1 x 7mm, 1 x 8mm
Material Applications
• Tile
• Granite
• Concrete
• Metal
• Brick
• Wood
Attribute | Value |
---|---|
Brand | Bosch |
Case Type | Plastic Case |
Drill Bit Type | Multi-Construction Drill Bit Set |
Drill Diameter | 5-10mm |
Drill Size Included | 5 to 10mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
ISO Category | K N O P |
Length | 100 150 85mm |
MFR Part No. | 2608900648 |
Pack Quantity | 7 |
Range | 5 to 10mm |
Shank Type | Cylindrical |
UNSPSC Code | 27112703 |
Working Length | 50 60 90mm |