£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
Set Contents:
1 LED torch
1 adjustable wrench
6 concrete drill bits, Ø 4/5/6/6/8/10 mm
8 HSS-G metal drill bits,
Ø 2/2/2.5/3/3/4/5/6 mm
8 wood drill bits, Ø 3/4/5/6/6/7/8/10 mm
8 nutsetter, Ø 6/7/8/9/10/11/12/13 mm
18 screwdriver bits, L = 50 mm
PH 0/1/2/2/3, PZ 0/1/2/2/3, S 5/6, T 15/20/20/25, H 5/6
39 screwdriver bits, L = 25 mm
PH 0/0/1/1/2/2/2/2/3/3/3, PZ 0/0/1/1/2/2/2/3/3/3, S 5,
T 10/10/10/15/15/15/20/20/20/25/25/25/30/30/40, H 5/6
1 quick-change universal holder, magnetic
1 countersink
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bit Set |
EAN | 3165140882828 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 2608P00235 |
Pack Quantity | 91 |
UNSPSC Code | 27112703 |