£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Round plain shank. Alloy steel and furnace hardened to SDS standards, with carbide tip. For mains and cordless drilling machines.
Attribute | Value |
---|---|
Brand | Rawl |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 6mm |
EAN | 5010445320125 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 100mm |
MFR Part No. | 32012 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |