£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
Red Ten WetDry Diamond Porcelain Drill Set - Metric
A product that requires no guiding, minimal coolant, and fast easy waste ejection, which allows for continuous multiple hole cutting.
• High grade exposed diamond for fast smooth cutting
• No drill guide required
• For use on cordless and corded drills (1500 - 2000rpm)
• Suitable for very hard tiles, porcelain, ceramic, granite, marble, glass, slate and stone
Set Includes 5,6,10,15,20mm
Attribute | Value |
---|---|
Brand | Dart |
Drill Bit Type | Drill Bit Set |
EAN | 5055297117691 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 74100-1 |
Pack Quantity | 5 |
UNSPSC Code | 27112703 |