£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
A set of SDS plus drill bits suitable for masonry and concrete. All bits are length 160mm with different size diameters for drilling of different size holes from 5.5mm to 8mm.
Attribute | Value |
---|---|
Brand | Makita |
Case Type | Plastic Case |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 5.5-8mm |
Drill Size Included | 5.5-8mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 98N373 |
Pack Quantity | 5 |
Range | 5.5-8mm |
UNSPSC Code | 27112703 |