£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
6mm x 160mm
Suitable to use with: Masonry, Brick and Concrete.
Attribute | Value |
---|---|
Brand | Makita |
Drill Diameter | 6mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 160mm |
MFR Part No. | P-29262 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |