£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Engineered for precision and durability, this Concrete Drill Bit Set cuts through tough materials like brick, tile, and concrete with ease. Featuring diamond-ground percussion carbide tips with dual cutting edges, these bits offer superior sharpness and efficiency. Made in Germany for top-tier quality, they're ideal for those seeking reliable performance on a variety of materials.
Features and Benefits
• Exceptional performance on a wide range of strong materials like brick, tile, concrete and slate
• Diamond-ground percussion carbide tips with dual cutting edges make precise, clean cuts
• Designed for heavy-duty, long-lasting use
• German-engineered for premium quality
Contents
• 3mm
• 4mm
• 5mm
• 6mm
• 7mm
• 8mm
• 9mm
• 10mm
Attribute | Value |
---|---|
Brand | Milwaukee |
Contents | 10mm 3mm 4mm 5mm 6mm 7mm 8mm 9mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 4932480158 |
Pack Quantity | 8 |
UNSPSC Code | 27112703 |