£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
These Drill Bit Sets are ideal for professionals and DIY enthusiasts needing to drill into tough materials like concrete, masonry, and granite. Featuring tungsten carbide tips, each of these bits ensures durability and precision. Sizes ⌀ 5 mm and above come with a 3 flat shank to prevent slipping, while ⌀ 3 & 4 mm have a round shank for versatility.
Features and Benefits
• Tungsten carbide tips effortlessly drill through tough materials
• 3 flat shank prevents slipping for precision drilling
• Round shank (⌀ 3 & 4 mm) is versatile for smaller diameter tasks
• Red flute design allows users to easily identify bits
• Dual mode compatibility makes bits suitable for both hammer and rotary drilling
• Supplied in a robust plastic case for easy storage and organisation
Material Applications
• Concrete
Attribute | Value |
---|---|
Brand | Milwaukee |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 4-12mm |
Drill Size Included | 4 to 12mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
ISO Category | O |
MFR Part No. | 4932471192 |
Pack Quantity | 8 |
Range | 4 to 12mm |
UNSPSC Code | 27112703 |