£1.99
Ex VAT
£2.39
Inc VAT
4 Variations Available
Product Details
Product Specification
SDS+ drill bits with solid carbide tip, centering point and optimised flutes. The drill bits achieve fast drilling speeds and are suitable for masonry and concrete.
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 5.5mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 110mm |
MFR Part No. | D-00044 |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |