£1.69
Ex VAT
£2.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Ground point drill bits suitable for ferrous and non-ferrous metals, offering good drilling speeds and extended working life. Achieve fast, accurate drilling.
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 5mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 86mm |
MFR Part No. | D-09721 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |