£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
The set is well suited to concrete, demolition, render, chasing and fixings applications. Complete with heavy duty aluminum carry case with foam inlay.
Weight: 2.5kg.
Contents:
-15x drill bits (5x110mm, 5.5x110mm, 6x110mm, 6x160mm, 7x160mm, 8x110mm, 8x160mm, 8x210mm, 10x110mm, 10x160mm, 10x210mm & 14x260mm)
-2x bull point chisels: (140mm & 250mm)
-2x cold chisels: (140mmx20mm & 250mmx20mm)
-1x flat chisel (250mmx40mm)
Attribute | Value |
---|---|
Brand | Makita |
Case Type | Metal Case |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 5-14mm |
Drill Size Included | 10mmx110mm 10mmx160mm 10mmx210mm 14mmx260mm 5.5mmx110mm 5mmx110mm 6mmx110mm 6mmx160mm 7mmx160mm 8mmx110mm 8mmx160mm 8mmx210mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | D-21200 |
Pack Quantity | 17 |
Range | 5-14mm |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |