£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Achieve good cutting speed in glass and ceramics. Suitable for glass, ceramics, tiles, mirrors, kitchens and bathrooms.
Attribute | Value |
---|---|
Brand | Makita |
Drill Diameter | 6mm |
Drill Size Included | 6mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 65mm |
MFR Part No. | D-25149 |
UNSPSC Code | 27112703 |