£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Supplied in a metal storage box with a variety of drill bits to cover a wide range of applications.
Contains the following
•HSS Metal Bits: 4mm, 5mm, 6mm, 7mm, 8mm & 10mm
•Wood Bits: 4mm, 5mm, 6mm, 7mm, 8mm & 10mm
•Masonry Bits: 4mm, 5mm, 6mm, 7mm, 8mm & 10mm
Attribute | Value |
---|---|
Brand | Makita |
Contents | HSS Metal Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm. Masonry Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm. Wood Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm. |
Drill Bit Type | Multi-Construction Drill Bit Set |
Drill Diameter | 4-10mm |
Drill Size Included | HSS Metal Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm. Masonry Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm. Wood Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm. |
EAN | 0088381423847 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | D-47173 |
Pack Quantity | 18 |
Shank Type | Parallel |
UNSPSC Code | 27112703 |