£86.49
Ex VAT
£103.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Milwaukee® hole saw diamond drill bits offer tradespeople a convenient solution for precise hole drilling without the need for dust extraction. Compatible with rotary drills, they streamline the drilling process, saving time and effort. Suitable for various applications, including concrete, brick, stone, and tile, these diamond-coated hole saw drill bits deliver consistent performance on construction sites and renovation projects, and ensure long-lasting reliability and accuracy, reducing the need for rework.
Features and Benefits
• 7mm-10mm high segments for increased cutting efficiency
• Laser-welded construction for enhanced durability
• Super-strong diamond build provides exceptional cutting power
Typical Applications
• Installing plumbing fixtures, electrical conduits, and ventilation systems
• Drilling very hard lime and sandstone blocks
• Limited suitability for drilling aerated and breeze concrete blocks and soft and abrasive lime and sandstone
Warnings
• Suitable for machine set to rotary only. Not suitable for hammer action
Attribute | Value |
---|---|
Brand | Milwaukee |
Drill Bit Type | Masonry |
Drill Diameter | 52mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 180mm |
MFR Part No. | 4932352628 |
Shank Type | Cylindrical |
UNSPSC Code | 27112703 |
Working Length | 150mm |