£50.99
Ex VAT
£61.19
Inc VAT
2 Variations Available
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Milwaukee |
Drill Bit Type | Masonry |
Drill Diameter | 68mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 90mm |
MFR Part No. | 4932371978 |
Shank Type | Cylindrical |
UNSPSC Code | 27112703 |
Working Length | 60mm |