£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
These impact-ready titanium metal drill bits feature twice the standard life and resistance to breaking. They have a one-piece solid design with titanium coating for extra durability. Tip walking is prevented thanks to the pilot point on the drill bit.
Features:
• Impact Ready Titanium Metal Drill Bits.
• These impact-ready titanium metal drill bits feature twice the standard life and resistance to breaking.
• They have a one-piece solid design with titanium coating for extra durability.
• Tip walking is prevented thanks to the pilot point on the drill bit.
• 2 x Longer life 2 x Resistance to breaking One piece solid design.
• Titanium coating for longer life.
• Pilot Point to prevent tip walking.
• 1/4in hex shank, suitable for impact drills
Attribute | Value |
---|---|
Brand | DeWalt |
Contents | 3, 3.2, 3.5, 4, 4.5, 5, 6, 8, 10 and 12mm |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 3-12mm |
Drill Size Included | 3, 3.2, 3.5, 4, 4.5, 5, 6, 8, 10 and 12mm |
EAN | 5035048536810 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | DT50050-QZ |
Pack Quantity | 10 |
Shank Type | Hex |
UNSPSC Code | 27112703 |