£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
EXTREME 2™ Metal tip starts drilling on contact eliminating walking for clean, accurate holes (diameters 4.8mm and above only). Innovative tapered web greatly reduces breakage.
No-Slip shank with 3 flats eliminates slipping in the chuck (diameters 5.0mm and above only). Permanent size markings located above the shank for increased visibility.
The NEW EXTREME 2™ Metal drill bit designed to maximise drill performance offers:
• Faster drilling - up to 4x faster than standard HSS-R drill bits.
• Increased durability - up to 50% stronger than standard HSS-R drill bits.
• Cleaner, more accurate, burr-free holes due to recessed cutting wings.
• Gold Ferrous Oxide coating prevents overheating for longer bit life.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Drill Bits |
Drill Diameter | 12mm |
EAN | 5035048052020 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 151mm |
MFR Part No. | DT5060-QZ |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 98mm |