£5.79
Ex VAT
£6.95
Inc VAT
2 Variations Available
Product Details
Product Specification
The DEWALT HSS G Jobber Drill Bit is a precision ground twist drill bit for rapid drilling, long life and excellent concentricity. It has been manufactured from High Speed Steel that conforms to DIN338. The drill bit is ground from solid stock and has a right hand cutting, type N flute with a precision ground end at 118° point angle.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Drill Bits |
Drill Diameter | 3.5mm |
EAN | 5011402373574 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 106mm |
MFR Part No. | DT5208-QZ |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |