£1.79
Ex VAT
£2.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Premium HSS precision-ground right hand cutting drill bit. For drilling small holes in metal, rapid drilling, long life and excellent concentricity. Manufactured from High Speed Steel to DIN338.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Drill Bits |
Drill Diameter | 4.8mm |
EAN | 5011402373673 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 86mm |
MFR Part No. | DT5213 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 52mm |