£2.19
Ex VAT
£2.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Premium HSS precision-ground right hand cutting drill bit. For drilling small holes in metal, rapid drilling, long life and excellent concentricity. Manufactured from High Speed Steel to DIN338.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Drill Bits |
Drill Diameter | 5.5mm |
EAN | 5011402373710 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 139mm |
MFR Part No. | DT5215 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 57mm |